Phoenix Contact 3101016 Knife Disconnect Terminal Block, Screw Connection, 400V, 16A, 24-12 AWG, 5.2mm W, Grey | Graybar Store
     
Phoenix Contact - Knife Disconnect Terminal Block, Screw Connection, 400V, 16A, 24-12 AWG, 5.2mm W, Grey - 3101016
+ / - Hover over image to Zoom
Other Views

    Knife Disconnect Terminal Block, Screw Connection, 400V, 16A, 24-12 AWG, 5.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3101016
    SKU: 99694749
    $10.79
    Checking Pricing
         
    Color:Grey
    No. of Levels:1
    Width (mm):5.2 mm
    AWG Range:24 - 12
    Mounting Type:NS35/7,5, NS35/15 or NS32 Mount
    No. of Connections:2
    Rated Current:16A
    Rated Voltage:400V
    Length (mm):46 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3101016
    • Color Grey
    • Type Knife Disconnect
    • UNSPSC 39121410
    • Connection Type Screw
    • Length (mm) 46 mm
    • Mounting Type NS35/7,5, NS35/15 or NS32 Mount
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 2
    • AWG Range 24 - 12
    • Rated Current 16A
    • Rated Voltage 400V
    Product Overview:
    Knife disconnect terminal block