Bridgeport Fittings 3101-US American-Made Compression Coupling, Steel, Rigid/IMC Conduit, 3/4 in. | Graybar Store
     
Bridgeport Fittings - American-Made Compression Coupling, Steel, Rigid/IMC Conduit, 3/4 in. - 3101-US
+ / - Hover over image to Zoom
Other Views

    American-Made Compression Coupling, Steel, Rigid/IMC Conduit, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 3101-US
    SKU: 25473375
    $15.53
    Checking Pricing
         
    Additional Features:Made in the USA
    Standard:cULus
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 3101-US
    • Size 3/4 in.
    • Type Compression Coupling
    • UNSPSC 39131707
    • Additional Features Made in the USA
    • Connection Type Compression
    • Finish Zinc Electroplated Finish
    • Materials US Made Steel
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Standard cULus
    • SKU Spec Sheet
      3101-US Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4" Made in the USA Steel Rigid Conduit Compression Coupling
    Rigid compression type coupling used to join two Rigid or IMC conduits in a race way system