Panduit PLT.7M-C 3.10 L x 0.090 in. W Pan Ty® Natural Nylon Miniature Cable Ties (100) | Graybar Store
     
Panduit - 3.10 L x 0.090 in. W Pan Ty® Natural Nylon Miniature Cable Ties (100) - PLT.7M-C
+ / - Hover over image to Zoom
Other Views

    3.10 L x 0.090 in. W Pan Ty® Natural Nylon Miniature Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLT.7M-C
    SKU: 88199527
    $15.93
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:3.10 in.
    Bundle Diameter (Inches):0.68
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT.7M-C
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 0.68
    • Length 3.10 in.
    Product Overview:
    Pan Ty® natural nylon 3.10 L x 0.090 in. W miniature cable ties. Tensile strength 18 lb. Max. bundle diameter 0.68 in. Package of 100.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC