Ideal Industries 31-853 Pro-Pull™ Rope, 600 ft. x 5/8 in. | Graybar Store
     
Ideal Industries - Pro-Pull™ Rope, 600 ft. x 5/8 in. - 31-853
+ / - Hover over image to Zoom
Other Views

    Pro-Pull™ Rope, 600 ft. x 5/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-853
    SKU: 88135114
    $551.95
    Checking Pricing
         
    Color:Yellow With Blue Tracer
    Tensile Strength (Pound):5,580 lbs.
    Length:600 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-853
    • Color Yellow With Blue Tracer
    • Type Rope
    • UNSPSC 31151503
    • Brand Pro-Pull
    Product Overview:
    Pro-Pull™ Rope
    Pro-Pull™ Rope, 5/8 in. with eye splice on working end, 5,580 tensile strength, 600 ft. per reel.