Ideal Industries 31-612 Tuff-Rod™ Regular Flex Fishing Poles, (4) 6 ft. | Graybar Store
     
Ideal Industries - Tuff-Rod™ Regular Flex Fishing Poles, (4) 6 ft. - 31-612
+ / - Hover over image to Zoom
Other Views

    Tuff-Rod™ Regular Flex Fishing Poles, (4) 6 ft.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-612
    SKU: 22086486
    $145.70
    Checking Pricing
         
    Length:2 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-612
    • Application Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
    • Type Regular Flex Fishing Pole Kit
    • UNSPSC 39121722
    • Brand Tuff-Rod
    • Length 2 ft.
    • Materials Fiberglass
    • SKU Spec Sheet
      31-612 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tuff-Rod™ Regular Flex Fishing Poles
    Tuff-Rod™ Regular Flex Fishing Poles, Fixed bullet nose and threaded J hook, 24 in. total length, 1/4 in. diameter, packaged four 6 ft. pieces.