Ideal Industries 31-542 Volt-Guard Fish Tape | Graybar Store
Ideal Industries - Volt-Guard Fish Tape - 31-542
+ / - Hover over image to Zoom
Other Views

    Volt-Guard Fish Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 31-542
    SKU: 25220892
    $126.66
    Checking Pricing
         
    End Type:Non-Conductive Eyelet
    Length:60 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-542
    • UNSPSC 27113101
    • Brand Volt-Guard, Tuff-Grip Pro
    • End Type Non-Conductive Eyelet
    • Length 60 ft.
    • Materials Fiberglass
    • SKU Spec Sheet
      31-542 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Volt-Guard Fish Tape
    Volt-Guard Fish Tape, 60 ft., 3/16 in. x .094 in., 12 in. Tuff-Grip™ Pro Case Diameter, Non-Conductive Eyelet End.