Ideal Industries 31-541 Volt-Guard Fish Tape Repair Kit | Graybar Store
Ideal Industries - Volt-Guard Fish Tape Repair Kit - 31-541
+ / - Hover over image to Zoom
Other Views

    Volt-Guard Fish Tape Repair Kit

    Manufacturer: Ideal Industries
    Manufacturer #: 31-541
    SKU: 25284739
    $32.39
    Checking Pricing
         
    Additional Features:Features: Includes Two Eyelets And Adhesive; Easy To Apply
    End Type:Eyelet
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-541
    • Type Volt-Guard Repair Kit
    • UNSPSC 27113101
    • Additional Features Features: Includes Two Eyelets And Adhesive; Easy To Apply
    • Brand Volt-Guard
    • End Type Eyelet
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fish Tape Repair Kit
    Volt-Guard Fish Tape Repair Kit.