Jameson 31-5025E Fluorescent Lamp, 50W | Graybar Store
     
Jameson - Fluorescent Lamp, 50W - 31-5025E
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, 50W

    Manufacturer: Jameson
    Manufacturer #: 31-5025E
    SKU: 25211914
    $247.18
    Checking Pricing
         
    Quick Order:Y
    Wattage:50 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 31-5025E
    • Wattage 50 W
    • Country of Origin US - USA
    Product Overview:
    Stubby® Portable Work Light
    Heavy-duty twin-lamp light designed for durability and safety;Electronic ballast reduces heat output;Will not interfere with tone test equipment;High-visibility power cord measures 25 ft;Patented floating bulb socket for added protection;Equipped with two flexible hooks for hands-free operation;110 volts, 50 watts;Product measures 31 x 3.2 x 3.2 in