Ideal Industries 31-477 Line Package, 450 ft. x 3/4 in. | Graybar Store
Ideal Industries - Line Package, 450 ft. x 3/4 in. - 31-477
+ / - Hover over image to Zoom
Other Views

    Line Package, 450 ft. x 3/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-477
    SKU: 25670173
    Checking Pricing
    Conduit Size (Inches):3/4 in.
    Length (Feet):450.0
    Tensile Strength (Pound):17 lb.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-477
    • Application For Any Type Of Blower Or Vacuum System
    • Length (Feet) 450.0
    • UNSPSC 39121722
    • Conduit Size (Inches) 3/4 in.
    Product Overview:
    IDEAL, Line Package, Construction: One-Piece, Diameter: 3/4 IN, Length: 450 FT, Color: Yellow, Package: 5/Bag
    Features: One-Piece Pull Line And Foam Tip Unwind As They Move Through Conduit; One-Piece Construction For Faster, Easier Use With No Knots Or Foam Carriers To Retrieve; Line Tensile Strength Of 17 LB; For Use With Any Type Of Blower Or Vacuum System; Diameter: 3/4 IN; Length: 450 FT; Color: Yellow; Package: 5/Bag