Ideal Industries 31-475 Line Package, 200 ft. x 3/4 in. | Graybar Store
     
Ideal Industries - Line Package, 200 ft. x 3/4 in. - 31-475
+ / - Hover over image to Zoom
Other Views

    Line Package, 200 ft. x 3/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-475
    SKU: 25477426
    $27.87
    Checking Pricing
         
    Conduit Size (Inches):3/4 in.
    Standard:RoHS
    Tensile Strength (Pound):17 lb.
    Length:200 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-475
    • Application For Any Type Of Blower Or Vacuum System
    • UNSPSC 39121722
    • Conduit Size (Inches) 3/4 in.
    • Length 200 ft.
    Product Overview:
    IDEAL, Line Package, Construction: One-Piece, Diameter: 3/4 IN, Length: 200 FT, Color: Yellow, Package: 5/Bag
    Features: One-Piece Pull Line And Foam Tip Unwind As They Move Through Conduit; One-Piece Construction For Faster, Easier Use With No Knots Or Foam Carriers To Retrieve; Line Tensile Strength Of 17 LB; For Use With Any Type Of Blower Or Vacuum System; Diameter: 3/4 IN; Length: 200 FT; Color: Yellow; Package: 5/Bag