Ideal Industries 31-348 Powr-Fish® Pull-Line, 500 ft. | Graybar Store
     
Ideal Industries - Powr-Fish® Pull-Line, 500 ft. - 31-348
+ / - Hover over image to Zoom
Other Views

    Powr-Fish® Pull-Line, 500 ft.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-348
    SKU: 25220897
    $13.17
    Checking Pricing
         
    Additional Features:Features: 500' Length; Easy To Carry Canister; 210 Lb Tensile Strength
    Color:White With Blue Tracer
    Standard:RoHS
    Tensile Strength (Pound):210
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-348
    • Color White With Blue Tracer
    • Type Heavy Duty
    • UNSPSC 27113101
    • Additional Features Features: 500' Length; Easy To Carry Canister; 210 Lb Tensile Strength
    • Brand Powr-Fish®
    • Length 50 ft.
    • Materials Fiber Polyline
    • Tensile Strength (Pound) 210
    • Standard RoHS
    • SKU Spec Sheet
      31-348 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Powr-Fish® Pull-Line
    Powr-Fish® Pull-Line, 210 lbs. Tensile Strength, 500 ft. per canister