Ideal Industries 31-344 Powr-Fish® Pull-Line, 2200 ft. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Powr-Fish® Pull-Line, 2200 ft. - 31-344
+ / - Hover over image to Zoom
Other Views

    Powr-Fish® Pull-Line, 2200 ft.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-344
    SKU: 88135059
    $98.15
    Checking Pricing
         
    Color:White With Red Tracer
    Standard:RoHS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-344
    • Color White With Red Tracer
    • Type Extra Heavy Duty
    • UNSPSC 27113101
    • Brand Powr-Fish®
    Product Overview:
    Powr-Fish® Pull-Line
    Powr-Fish® Pull-Line, 500 lbs. Tensile Strength, 2,200 ft. per bucket