Ideal Industries 31-324 Foam Carrier, 3-1/2 in. | Graybar Store
     
Ideal Industries - Foam Carrier, 3-1/2 in. - 31-324
+ / - Hover over image to Zoom
Other Views

    Foam Carrier, 3-1/2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-324
    SKU: 88135044
    $27.76
    Checking Pricing
         
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-324
    • Application For Use With Any Type Of Blower Or Vacuum System
    • Type Foam Carrier
    • UNSPSC 39121722
    Product Overview:
    Foam Carrier, Conduit Size: 3-1/2 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
    Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life