Ideal Industries 31-323 Foam Carrier, 3 in. | Graybar Store
     
Ideal Industries - Foam Carrier, 3 in. - 31-323
+ / - Hover over image to Zoom
Other Views

    Foam Carrier, 3 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-323
    SKU: 88135043
    $22.58
    Checking Pricing
         
    Additional Features:88135043
    Standard:RoHS Compliant
    Conduit Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-323
    • Type Foam Carrier
    • UNSPSC 39121722
    • Additional Features 88135043
    • Conduit Size (Inches) 3 in.
    • Standard RoHS Compliant
    • SKU Spec Sheet
      31-323 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Foam Carrier, Conduit Size: 3 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
    Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life