Ideal Industries 31-319 Foam Carrier, 1-1/4 in. | Graybar Store
     
Ideal Industries - Foam Carrier, 1-1/4 in. - 31-319
+ / - Hover over image to Zoom
Other Views

    Foam Carrier, 1-1/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-319
    SKU: 88135039
    $14.96
    Checking Pricing
         
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-319
    • Application For Use With Any Type Of Blower Or Vacuum System
    • Type Foam Carrier
    • UNSPSC 39121722
    Product Overview:
    Foam Carrier, Conduit Size: 1-1/4 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
    Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life