Jameson 31-2450 Fluorescent Lamp, 24W | Graybar Store
     
Jameson - Fluorescent Lamp, 24W - 31-2450
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, 24W

    Manufacturer: Jameson
    Manufacturer #: 31-2450
    SKU: 25460051
    $200.73
    Checking Pricing
         
    Quick Order:Y
    Wattage:24 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 31-2450
    • Wattage 24 W
    • Country of Origin US - USA
    Product Overview:
    Stubby® Portable Work Light
    Heavy-duty twin-lamp light designed for durability and safety;Electronic ballast reduces heat output;Will not interfere with tone test equipment;High-visibility power cord measures 50 ft;Patented floating bulb socket for added protection;Equipped with two flexible hooks for hands-free operation;110 volts, 24 watts;Product measures 21 x 3.2 x 3.2 in