Ideal Industries 31-186 S-Class® Fiberglass Fish Tape, 100 ft. x 3/16 in. | Graybar Store
     
Ideal Industries - S-Class® Fiberglass Fish Tape, 100 ft. x 3/16 in. - 31-186
+ / - Hover over image to Zoom
Other Views

    S-Class® Fiberglass Fish Tape, 100 ft. x 3/16 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-186
    SKU: 93175644
    $378.49
    Checking Pricing
         
    End Type:Leader
    Tensile Strength (Pound):500
    Length:100 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-186
    • UNSPSC 27113101
    • Brand S-Class, Rapid-Pak
    • End Type Leader
    • Length 100 ft. L
    Product Overview:
    S-Class® Fiberglass Fish Tape
    S-Class® Fiberglass Fish Tape, 100 ft., 3/16 in. Diameter, 12 in. Rapid-Pak® Case, Leader End.