Ideal Industries 31-096 Zoom™ Fish Tapes | Graybar Store
Ideal Industries - Zoom™ Fish Tapes - 31-096
+ / - Hover over image to Zoom
Other Views

    Zoom™ Fish Tapes

    Manufacturer: Ideal Industries
    Manufacturer #: 31-096
    SKU: 22039032
    $268.40
    Checking Pricing
         
    End Type:Metal Eyelet
    Tensile Strength (Pound):1,000 lbs.
    Length:200 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-096
    • Application For Corrogated Plastic Conduit, For Multiple Bends Or Wet/Corrosive Work Environment
    • UNSPSC 27113101
    • Brand Zoom, Tuff-Grip Pro
    • End Type Metal Eyelet
    Product Overview:
    Zoom™ Fish Tapes
    Zoom™ Fish Tapes, 200 ft., 3/16 in. Diameter, Metal Eyelet End