Ideal Industries 31-087 S-Class® Fiberglass Fish Tapes, 100 ft. | Graybar Store
     
Ideal Industries - S-Class® Fiberglass Fish Tapes, 100 ft. - 31-087
+ / - Hover over image to Zoom
Other Views

    S-Class® Fiberglass Fish Tapes, 100 ft.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-087
    SKU: 25630244
    $303.25
    Checking Pricing
         
    End Type:Non-conductive eyelet
    Outer Diameter:3/16 in.
    Standard:RoHS Compliant
    Tensile Strength (Pound):500
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-087
    • Type S-Class® Fiberglass Fish Tapes
    • UNSPSC 27113101
    • Brand Tuff Grip#153; Pro
    • End Type Non-conductive eyelet
    • Length 100 ft.
    • Materials Fiberglass
    • Outer Diameter 3/16 in.
    • Tensile Strength (Pound) 500
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TUFF-GRIP PRO 100'S-CLAS W NCT
    Smooth nylon jacket provides great handling around bends. Superior tip design provides optimal strength and reduces wire stress during pulling.