Ideal Industries 31-086 S-Class® Fiberglass Fish Tapes, 50 ft. | Graybar Store
     
Ideal Industries - S-Class® Fiberglass Fish Tapes, 50 ft. - 31-086
+ / - Hover over image to Zoom
Other Views

    S-Class® Fiberglass Fish Tapes, 50 ft.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-086
    SKU: 25630243
    $190.64
    Checking Pricing
         
    End Type:Non-conductive eyelet
    Outer Diameter:3/16 in.
    Standard:RoHS Compliant
    Tensile Strength (Pound):500 lbs.
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-086
    • Type S-Class® Fiberglass Fish Tapes
    • UNSPSC 27113101
    • Brand Tuff Grip#153; Pro
    • End Type Non-conductive eyelet
    • Length 50 ft.
    • Materials Fiberglass
    • Outer Diameter 3/16 in.
    • Tensile Strength (Pound) 500 lbs.
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TUFF-GRIP PRO 50'S-CLASS W NCT
    Smooth nylon jacket provides great handling around bends. Superior tip design provides optimal strength and reduces wire stress during pulling.