Ideal Industries 31-085 Fish Tape Swivel Ball | Graybar Store
Ideal Industries - Fish Tape Swivel Ball - 31-085
+ / - Hover over image to Zoom
Other Views

    Fish Tape Swivel Ball

    Manufacturer: Ideal Industries
    Manufacturer #: 31-085
    SKU: 92043926
    $22.58
    Checking Pricing
         
    End Type:Swivel Ball
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-085
    • Application For Use On 1/8 IN Steel Fish Tape
    • Type Swivel Ball
    • UNSPSC 27113101
    Product Overview:
    Fish Tape Swivel Ball
    Swivels to prevent wires from twisting during pull. Designed for use on 1/8 in. steel or stainless steel tapes. Eyelet holds up to four 10 AWG bare wires.