Ideal Industries 31-066 Stainless Steel Fish Tape | Graybar Store
Ideal Industries - Stainless Steel Fish Tape - 31-066
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Fish Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 31-066
    SKU: 97273513
    $122.51
    Checking Pricing
         
    End Type:Formed Hook
    Tensile Strength (Pound):1,600 lbs.
    Length:120 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-066
    • UNSPSC 27113101
    • Brand Tuff-Grip Pro
    • End Type Formed Hook
    • Length 120 ft.
    Product Overview:
    Stainless Steel Fish Tape
    Stainless Steel Fish Tape, 120 ft., 1/8 in. x 60. in. Formed Hook End, 12 in. Tuff-Grip™ Pro Case