Ideal Industries 31-062 S-Class® Fiberglass Fish Tape, 50 ft. x 3/16 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - S-Class® Fiberglass Fish Tape, 50 ft. x 3/16 in. - 31-062
+ / - Hover over image to Zoom
Other Views

    S-Class® Fiberglass Fish Tape, 50 ft. x 3/16 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-062
    SKU: 96044544
    $218.57
    Checking Pricing
         
    End Type:Metal Eyelet
    Tensile Strength (Pound):500
    Length:50 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-062
    • UNSPSC 27113101
    • Brand S-Class, Tuff-Grip Pro
    • End Type Metal Eyelet
    • Length 50 ft. L
    Product Overview:
    S-Class® Fiberglass Fish Tape
    S-Class® Fiberglass Fish Tape, 50 ft., 3/16 in. Diameter, 12 in. Tuff-Grip™ Pro Case, Metal Eyelet End.