Ideal Industries 31-059 Blued-Steel™ Fish Tape, 50 ft. x 1/4 in. | Graybar Store
     
Ideal Industries - Blued-Steel™  Fish Tape, 50 ft. x 1/4 in. - 31-059
+ / - Hover over image to Zoom
Other Views

    Blued-Steel™ Fish Tape, 50 ft. x 1/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-059
    SKU: 96044541
    $123.18
    Checking Pricing
         
    End Type:Formed Hook
    Tensile Strength (Pound):1600
    Length:50 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-059
    • UNSPSC 27113101
    • Brand Blued-Steel, Tuff-Grip Pro
    • End Type Formed Hook
    • Length 50 ft. L
    Product Overview:
    Blued-Steel™ Fish Tape
    Blued-Steel™ Fish Tape, 50 ft., 1/4 in. x 60 in. Formed Hook, 12 in. Tuff-Grip™ Pro Case