Ideal Industries 31-055 Blued-Steel™ Fish Tape | Graybar Store
Ideal Industries - Blued-Steel™ Fish Tape - 31-055
+ / - Hover over image to Zoom
Other Views

    Blued-Steel™ Fish Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 31-055
    SKU: 96044537
    $74.34
    Checking Pricing
         
    End Type:Formed Hook
    Tensile Strength (Pound):1600
    Length:60 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-055
    • UNSPSC 27113101
    • Brand Blued-Steel, Tuff-Grip Pro
    • End Type Formed Hook
    • Length 60 ft. L
    Product Overview:
    Blued-Steel™ Fish Tape
    Blued-Steel™ Fish Tape, 60 ft., 1/4 in. x 60 in. Formed Hook, 12 in. Tuff-Grip™ Pro Case