Ideal Industries 31-051 Blued-Steel™ Replacement Fish Tape, 50 ft. x 1/4 in. | Graybar Store
     
Ideal Industries - Blued-Steel™ Replacement Fish Tape, 50 ft. x 1/4 in. - 31-051
+ / - Hover over image to Zoom
Other Views

    Blued-Steel™ Replacement Fish Tape, 50 ft. x 1/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-051
    SKU: 90004213
    $54.14
    Checking Pricing
         
    End Type:Formed Hook
    Tensile Strength (Pound):1,600 lbs.
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-051
    • UNSPSC 27113101
    • Brand Blued-Steel
    • End Type Formed Hook
    • Length 50 ft.
    Product Overview:
    Blued-Steel™ Replacement Fish Tape
    Blued-Steel™ Replacement Fish Tape, 50 ft. 1/4 in. x .060 in., Formed Hook End