Ideal Industries 31-036 Blued-Steel™ Replacement Fish Tape, 120 ft. x 1/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Blued-Steel™ Replacement Fish Tape, 120 ft. x 1/8 in. - 31-036
+ / - Hover over image to Zoom
Other Views

    Blued-Steel™ Replacement Fish Tape, 120 ft. x 1/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-036
    SKU: 88320241
    $43.59
    Checking Pricing
         
    End Type:Formed Hook
    Tensile Strength (Pound):1600
    Length:120 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-036
    • UNSPSC 27113101
    • Brand Blued-Steel
    • End Type Formed Hook
    • Length 120 ft. L
    Product Overview:
    Blued-Steel™ Replacement Fish Tape
    Blued-Steel™ Replacement Fish Tape, 120 ft., 1/8 in. x 60 ft., Formed Hook End