Ideal Industries 31-004 Replacement Fish Tape, 50 ft. | Graybar Store
     
Ideal Industries - Replacement Fish Tape, 50 ft. - 31-004
+ / - Hover over image to Zoom
Other Views

    Replacement Fish Tape, 50 ft.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-004
    SKU: 88134986
    $22.81
    Checking Pricing
         
    Outer Diameter:1/8 in.
    Standard:RoHS Compliant
    Tensile Strength (Pound):1600 lbs.
    Thickness (Inches):0.060 in.
    End Type:Formed Hook
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-004
    • Type Replacement Fish Tape1
    • UNSPSC 27113101
    • Brand Blued Steel#153;
    • End Type Formed Hook
    • Length 50 ft.
    • Materials Carbon Steel
    • Outer Diameter 1/8 in.
    • Tensile Strength (Pound) 1600 lbs.
    • Thickness (Inches) 0.060 in.
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FISHTAPE 50'X1 8 IN X.06 IN
    Laser etched in 12 inch increments to provide instant conduit length. Unique finish is non-oily and resists rust. Industry's straightest wire. Stiffer for long runs. Highest grade carbon steel. Tensile strength is 1,600 lbs.