Square D (Schneider Electric) 9001SKP 30MM PILOT LIGHT NO LIGHT MODULE-NO LENS | Graybar Store
Square D (Schneider Electric) - 30MM PILOT LIGHT NO LIGHT MODULE-NO LENS - 9001SKP
+ / - Hover over image to Zoom
Other Views

    30MM PILOT LIGHT NO LIGHT MODULE-NO LENS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKP
    SKU: 88248420
    $41.38
    Checking Pricing
         
    Color:No Lens
    Voltage Rating:No Rating
    Additional Features:No Light Module
    Cover Style:No Cap
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKP
    • Color No Lens
    • UNSPSC 39121534
    • Additional Features No Light Module
    • Cover Style No Cap
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Voltage Rating No Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30MM Pilot Light with no light module or lens.