Lenox 30927VBKA6 Step Drill Bits | Graybar Store
Lenox - Step Drill Bits - 30927VBKA6
+ / - Hover over image to Zoom
Other Views

    Step Drill Bits

    Manufacturer: Lenox
    Manufacturer #: 30927VBKA6
    SKU: 97099520
    $341.84
    Checking Pricing
         
    Chuck Size:1/4 and 3/8 in.
    Kit Includes:VB1, VB2, VB6, VB7, VB8, VB11
    No. of Pieces:6 Pc.
    Tool Application:DRILLING HOLES
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 30927VBKA6
    • Type STEP DRILL BITS
    • UNSPSC 27112800
    • Brand Lenox
    • Chuck Size 1/4 and 3/8 in.
    • Kit Includes VB1, VB2, VB6, VB7, VB8, VB11
    • No. of Pieces 6 Pc.
    • Tool Application DRILLING HOLES
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lenox 30927VBKA6 VARI-BIT Compact Step Drill Bit Kit, Number Of Pieces: 6, Includes: VB1, VB2, VB6, VB7, VB8, VB11 Bit, For Metal Drilling
    Lenox 30927VBKA6 VARI-BIT Compact Step Drill Bit Kit, Number Of Pieces: 6, Includes: VB1, VB2, VB6, VB7, VB8, VB11 Bit, For Metal Drilling