Lenox 30925VBX8 Step Drill Bits, 8 x 3/8 in. | Graybar Store
     
Lenox - Step Drill Bits, 8 x 3/8 in. - 30925VBX8
+ / - Hover over image to Zoom
Other Views

    Step Drill Bits, 8 x 3/8 in.

    Manufacturer: Lenox
    Manufacturer #: 30925VBX8
    SKU: 90061751
    $22.12
    Checking Pricing
         
    Hex Shank Size (Inches):3/8 in.
    Packaging:CLAMSHELL
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 30925VBX8
    • Type STEP DRILL BITS
    • UNSPSC 27112700
    • Brand LENOX
    • Hex Shank Size (Inches) 3/8 in.
    • Length 8 in.
    • Packaging CLAMSHELL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    8 inch VARI-BIT EXTENSION
    Lenox 30925VBX8 Step Drill Extension Pole, Length: 8 IN, Fits 3/8 IN Shank And Larger Vari-Bit Step Drill