Lenox 30909VB9 Step Drill Bit, 5-1/4 x 3/8 in. | Graybar Store
     
Lenox - Step Drill Bit, 5-1/4 x 3/8 in. - 30909VB9
+ / - Hover over image to Zoom
Other Views

    Step Drill Bit, 5-1/4 x 3/8 in.

    Manufacturer: Lenox
    Manufacturer #: 30909VB9
    SKU: 22126821
    $92.14
    Checking Pricing
         
    Hex Shank Size (Inches):3/8 in.
    Packaging:CLAMSHELL
    Length:5.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 30909VB9
    • Type STEP DRILL BITS
    • UNSPSC 27112800
    • Brand LENOX
    • Hex Shank Size (Inches) 3/8 in.
    • Length 5.25 in.
    • Packaging CLAMSHELL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VARI BIT VB9 1PK HOLE SIZE 7/8 Inch-1 7/32 Inch
    Lenox 30909VB9 VARI-BIT Step Drill Bit, Number Of Drill Stages: 3, Minimum Drill Diameter: 7/8 IN, Maximum Drill Diameter: 1-7/32 IN, Finish: Steam Oxide Coating, Shank Size: 3/8 IN, Point Type: Split, For Drilling Round Holes