L. H. Dottie 30900 Jokari All-Rounder Wire and Cable Stripper | Graybar Store
     
L. H. Dottie - Jokari All-Rounder Wire and Cable Stripper - 30900
+ / - Hover over image to Zoom
Other Views

    Jokari All-Rounder Wire and Cable Stripper

    Manufacturer: L. H. Dottie
    Manufacturer #: 30900
    SKU: 25851152
    $67.29
    Checking Pricing
         
    Quick Order:Y
    Capacity:19/32 in. Flat Cable and 5/32 to 9/32 in. Round Cables
    Tool Application:Round and Flat Cables
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 30900
    • Type Multi-Function
    • Brand Jokari All-Rounder
    • Capacity 19/32 in. Flat Cable and 5/32 to 9/32 in. Round Cables
    • Tool Application Round and Flat Cables
    • ECCN EAR99
    Product Overview:
    Jokari all-rounder wire and cable stripper and cutter strips and cuts 19/32 inch flat cable and 5/32 to 9/32 inch round cable.
    Jokari All-Rounder Wire and Cable Stripper
    • Stripper for round and flat cables.
    • A tool with a wide range of applications ranging from building services to industrial use.
    • Extra blade for longitudinal cut.
    • Two stripping notches with length stop for stripping conductors.
    • The removable length stop is suitable for left and right handed users and can be stored in the tool handle.