Hubbell Lighting 309-14-ML Landscape Lighting, PAR/BR Lamp, Matte Black, 150W | Graybar Store
     
Hubbell Lighting - Landscape Lighting, PAR/BR Lamp, Matte Black, 150W - 309-14-ML
+ / - Hover over image to Zoom
Other Views

    Landscape Lighting, PAR/BR Lamp, Matte Black, 150W

    Manufacturer: Hubbell Lighting
    Manufacturer #: 309-14-ML
    SKU: 95048913
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Matte Black
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # 309-14-ML
    • Color Matte Black
    • UNSPSC 39111520
    • Lamp Type PAR/BR Lamp
    • Wattage 150 W
    • ECCN EAR99
    Product Overview:
    PAR/BR Lamp, Matte Black, 150 W