Lenox 30887VB7 Step Drill Bits, 1 Step | Graybar Store
     
Lenox - Step Drill Bits, 1 Step - 30887VB7
+ / - Hover over image to Zoom
Other Views

    Step Drill Bits, 1 Step

    Manufacturer: Lenox
    Manufacturer #: 30887VB7
    SKU: 88013333
    $63.36
    Checking Pricing
         
    Hex Shank Size (Inches):3/8 in.
    Packaging:CLAMSHELL
    Length:4.5 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 30887VB7
    • Type STEP DRILL BITS
    • UNSPSC 27112800
    • Brand Lenox
    • Hex Shank Size (Inches) 3/8 in.
    • Length 4.5 in. L
    • Packaging CLAMSHELL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VARI BIT VB7 1PK HOLE SIZE 7/8 Inch
    Lenox 30887VB7 VARI-BIT Step Drill Bit, Number Of Drill Stages: 1, Minimum Drill Diameter: 7/8 IN, Maximum Drill Diameter: 7/8 IN, Finish: Steam Oxide Coating, Shank Size: 3/8 IN, Point Type: Split, For Drilling Round Holes