Lenox 30883VB3 Step Drill Bits, 9 Steps | Graybar Store
     
Lenox - Step Drill Bits, 9 Steps - 30883VB3
+ / - Hover over image to Zoom
Other Views

    Step Drill Bits, 9 Steps

    Manufacturer: Lenox
    Manufacturer #: 30883VB3
    SKU: 88013331
    $56.09
    Checking Pricing
         
    Packaging:CLAMSHELL
    Length:4.5 in.
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 30883VB3
    • Size 3/8 in.
    • Type STEP DRILL BITS
    • UNSPSC 27112800
    • Brand Lenox
    • Length 4.5 in.
    • Packaging CLAMSHELL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VARI BIT VB3 1PK HOLE SIZE 1/4 Inch-3/4 Inch
    Lenox 30883VB3 VARI-BIT Step Drill Bit, Number Of Drill Stages: 9, Minimum Drill Diameter: 1/4 IN, Maximum Drill Diameter: 3/4 IN, Finish: Steam Oxide Coating, Shank Size: 3/8 IN, Point Type: Split, For Drilling Round Holes