Lenox 3087935PD Pilot Drill, 1 x 1/4 in. | Graybar Store
     
Lenox - Pilot Drill, 1 x 1/4 in. - 3087935PD
+ / - Hover over image to Zoom
Other Views

    Pilot Drill, 1 x 1/4 in.

    Manufacturer: Lenox
    Manufacturer #: 3087935PD
    SKU: 25619601
    $13.80
    Checking Pricing
         
    Hex Shank Size (Inches):1/4 in.
    Packaging:BLISTER CARD
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 3087935PD
    • Type PILOT DRILL
    • UNSPSC 23231202
    • Brand Lenox
    • Hex Shank Size (Inches) 1/4 in.
    • Length 1 in.
    • Packaging BLISTER CARD
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ACCESSORIES 35PD 1/4 6MM PILOT BIT 3PK
    LENOX; Pilot Drill Bit; Stubby; Bit Diameter: 1/4 IN; Material: Carbide Teeth; Point Type: Split