Lenox 30864678RL Recessed Lighting Hole Saw, 6-7/8 in. | Graybar Store
     
Lenox - Recessed Lighting Hole Saw, 6-7/8 in. - 30864678RL
+ / - Hover over image to Zoom
Other Views

    Recessed Lighting Hole Saw, 6-7/8 in.

    Manufacturer: Lenox
    Manufacturer #: 30864678RL
    SKU: 97194608
    $82.71
    Checking Pricing
         
    Cutting Depth (Inches):1.85 in.
    Packaging:BOX
    Thread Size:5/8-18 in.
    Hole Diameter:6-7/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 30864678RL
    • Type RECESSED LIGHTING HOLE SAWS
    • UNSPSC 27112802
    • Brand Lenox
    • Cutting Depth (Inches) 1.85 in.
    • Hole Diameter 6-7/8 in.
    • Thread Size 5/8-18 in.
    • For Use With DRILL
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin BR - Brazil
    Product Overview:
    LENOX; Hole Saw; Z; Hole Diameter: 6-7/8 IN; Arbor Size: 2L Snap-Back, 2L Standard; Material: Tungsten Carbide Grit
    LENOX; Hole Saw; Z; Hole Diameter: 6-7/8 IN; Arbor Size: 2L Snap-Back, 2L Standard; Material: Tungsten Carbide Grit