Lenox 3084818X Extensions, Hole Saw, 18 x 1/2 in. | Graybar Store
     
Lenox - Extensions, Hole Saw, 18 x 1/2 in. - 3084818X
+ / - Hover over image to Zoom
Other Views

    Extensions, Hole Saw, 18 x 1/2 in.

    Manufacturer: Lenox
    Manufacturer #: 3084818X
    SKU: 88013325
    $19.95
    Checking Pricing
         
    Capacity:2L Snap-Back Arbors and 1L, 2L, 3L Solid Hex Arbors
    Size:1/2 in.
    Length:18 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 3084818X
    • Size 1/2 in.
    • Application Hole Saw
    • Type Hole Saw
    • UNSPSC 27112800
    • Capacity 2L Snap-Back Arbors and 1L, 2L, 3L Solid Hex Arbors
    • Length 18 in. L
    • Materials Carbon Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Extension for hole saws is 1/2 inch and 18 inches long. Extension can be used with 2L Snap-Back™ arbors and 1L, 2L and 3L solid hex arbors.