Lenox 3084310X Extensions, Hole Saw, 10 x 3/8 in. | Graybar Store
     
Lenox - Extensions, Hole Saw, 10 x 3/8 in. - 3084310X
+ / - Hover over image to Zoom
Other Views

    Extensions, Hole Saw, 10 x 3/8 in.

    Manufacturer: Lenox
    Manufacturer #: 3084310X
    SKU: 89027811
    $19.29
    Checking Pricing
         
    Capacity:5L and 6L Snap-Back Arbors and 5L, 6L, 7L Solid Hex Arbors
    Size:3/8 in.
    Length:10 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 3084310X
    • Size 3/8 in.
    • Application Hole Saw
    • Type Hole Saw
    • UNSPSC 27112800
    • Capacity 5L and 6L Snap-Back Arbors and 5L, 6L, 7L Solid Hex Arbors
    • Length 10 in. L
    • Materials Carbon Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Extension for hole saws is 3/8 inch and 10 inches long. Extension can be used with 5L and 6L Snap-Back™ arbors and 5L, 6L and 7L solid hex arbors.