Lenox 308042000G Big Daddy Hole Saw Kit | Graybar Store
     
Lenox - Big Daddy Hole Saw Kit - 308042000G
+ / - Hover over image to Zoom
Other Views

    Big Daddy Hole Saw Kit

    Manufacturer: Lenox
    Manufacturer #: 308042000G
    SKU: 99524506
    $503.67
    Checking Pricing
         
    Packaging:SHRINK-WRAP
    Hole Diameter:Multiple
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 308042000G
    • Type HOLE SAWS
    • UNSPSC 27111500
    • Brand Lenox
    • Hole Diameter Multiple
    • For Use With DRILL
    • Packaging SHRINK-WRAP
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LENOX; Hole Saw Kit; BIG DADDY; General Purpose, Large; Arbor Size: 2L, 6L Snap-Back, 1L Standard; Material: Bi-Metal; Number Of Pieces: 26
    LENOX; Hole Saw Kit; BIG DADDY; General Purpose, Large; Arbor Size: 2L, 6L Snap-Back, 1L Standard; Material: Bi-Metal; Number Of Pieces: 26