Thomas and Betts 308 T&B® Tite-Bite® Connector, Malleable Iron, Armored Cable, 1-1/4 in. | Graybar Store
     
Thomas and Betts - T&B® Tite-Bite® Connector, Malleable Iron, Armored Cable, 1-1/4 in. - 308
+ / - Hover over image to Zoom
Other Views

    T&B® Tite-Bite® Connector, Malleable Iron, Armored Cable, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 308
    SKU: 88264008
    $13.10
    Checking Pricing
         
    Size:1-1/4 in.
    Additional Features:Easy to Install with Double Grip Saddle, Connectors are Completely Salvageable
    Cable Range (Inches):1.562 to 1.750 in.
    Color:Metallic
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 308
    • Color Metallic
    • Size 1-1/4 in.
    • UNSPSC 39121419
    • Additional Features Easy to Install with Double Grip Saddle, Connectors are Completely Salvageable
    • Cable Range (Inches) 1.562 to 1.750 in.
    Product Overview:
    Tite-Bite® connector for 1-1/4 inch knockout and 1.562 to 1.750 inch armored cable. Connector is malleable Iron.