Phoenix Contact 3073995 Fuse Terminal Block, Screw Connection, 500V, 6.3A, 26-10 AWG, 6.2mm W, Black | Graybar Store
     
Phoenix Contact - Fuse Terminal Block, Screw Connection, 500V, 6.3A, 26-10 AWG, 6.2mm W, Black - 3073995
+ / - Hover over image to Zoom
Other Views

    Fuse Terminal Block, Screw Connection, 500V, 6.3A, 26-10 AWG, 6.2mm W, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 3073995
    SKU: 25279367
    $13.54
    Checking Pricing
         
    Color:Black
    No. of Levels:1
    Length:70.8 mm
    AWG Range:26 - 10
    No. of Connections:2
    Rated Current:6.3A
    Rated Voltage:500V
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3073995
    • Color Black
    • Type Fuse
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 70.8 mm
    • No. of Levels 1
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 2
    • AWG Range 26 - 10
    • Rated Current 6.3A
    • Rated Voltage 500V
    Product Overview:
    Fuse modular terminal block