Phoenix Contact 3062809 Shield connection terminal block | Graybar Store
     
Phoenix Contact - Shield connection terminal block - 3062809
+ / - Hover over image to Zoom
Other Views

    Shield connection terminal block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3062809
    SKU: 25845936
    $41.92
    Checking Pricing
         
    Color:silver
    No. of Levels:1
    Length:2.094 in.
    Height:2.571 in.
    Width:0.972 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3062809
    • Color silver
    • UNSPSC 39121432
    • Height 2.571 in.
    • Length 2.094 in.
    • No. of Levels 1
    • Width 0.972 in.
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Shield connection terminal block, for applying the shield to busbars