Phoenix Contact 3060527 Fuse Terminal Block, Screw Connection, 500V, 6.3A, 26-10 AWG, 6.2mm W, Blue | Graybar Store
     
Phoenix Contact - Fuse Terminal Block, Screw Connection, 500V, 6.3A, 26-10 AWG, 6.2mm W, Blue - 3060527
+ / - Hover over image to Zoom
Other Views

    Fuse Terminal Block, Screw Connection, 500V, 6.3A, 26-10 AWG, 6.2mm W, Blue

    Manufacturer: Phoenix Contact
    Manufacturer #: 3060527
    SKU: 25749032
    $7.36
    Checking Pricing
         
    Color:Blue
    No. of Levels:1
    Length:57.8 mm
    AWG Range:26 - 10
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:2
    Rated Current:6.3A
    Rated Voltage:500V
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3060527
    • Color Blue
    • Type Fuse
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 57.8 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 1
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 2
    • AWG Range 26 - 10
    • Rated Current 6.3A
    • Rated Voltage 500V
    Product Overview:
    Fuse modular terminal block