L. H. Dottie 30600 Jokari No. 1 Cable Stripper and Cutter, Coaxial Cable | Graybar Store
     
L. H. Dottie - Jokari No. 1 Cable Stripper and Cutter, Coaxial Cable - 30600
+ / - Hover over image to Zoom
Other Views

    Jokari No. 1 Cable Stripper and Cutter, Coaxial Cable

    Manufacturer: L. H. Dottie
    Manufacturer #: 30600
    SKU: 25851148
    $65.59
    Checking Pricing
         
    Quick Order:Y
    Capacity:3/16 to 19/64 in. RG58, RG59, PVC-Flex 3x0.75mm² Coaxial Cable
    Tool Application:Coaxial Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 30600
    • Type Cable Stripper and Cutter
    • Brand Jokari
    • Capacity 3/16 to 19/64 in. RG58, RG59, PVC-Flex 3x0.75mm² Coaxial Cable
    • Tool Application Coaxial Cable
    • ECCN EAR99
    Product Overview:
    Jokari no. 1 cable stripper and cutter cuts and strips all standard coaxial cables, including RG58, RG59 and PVC-Flex.
    Jokari No. 1 Coaxial Cable Stripper
    • Used for most common coaxial cable types with diameters from 4.8 to 7.5 mm2.
    • Cutting blades on both ends of tool marketed with "1" and "2" for correct order of use.
    • No cutting depth adjustment required.
    • Blades have special Titanium-Nitride coated (TIN) to achieve longer life, faster cutting and less wear.
    • Dual-compound handle enables better grip and more safety.
    • New locking mechanism prevents the unwanted opening of the tool.