Phoenix Contact 3058127 Feed-Through Terminal Block, Bolt Connection, 800V, 32A, 26-10 AWG, 9mm W, Grey | Graybar Store
     
Phoenix Contact - Feed-Through Terminal Block, Bolt Connection, 800V, 32A, 26-10 AWG, 9mm W, Grey - 3058127
+ / - Hover over image to Zoom
Other Views

    Feed-Through Terminal Block, Bolt Connection, 800V, 32A, 26-10 AWG, 9mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3058127
    SKU: 25499780
    $1.73
    Checking Pricing
         
    Color:Grey
    No. of Levels:1
    Width (mm):9 mm
    AWG Range:26 - 10
    No. of Connections:2
    Rated Current:32A
    Rated Voltage:800V
    Length (mm):53.3 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3058127
    • Color Grey
    • Type Feed-Through
    • UNSPSC 39121410
    • Connection Type Bolt
    • Length (mm) 53.3 mm
    • No. of Levels 1
    • Width (mm) 9 mm
    • ECCN EAR99
    • Country of Origin IN - India
    • No. of Connections 2
    • AWG Range 26 - 10
    • Rated Current 32A
    • Rated Voltage 800V
    Product Overview:
    Bolt connection terminal block