GE Lighting 3057-12 Miniature Lamps, Pin/Plug-In Base, S8, 12.8V, 1200 Rated Life Hrs., 5000 Rated Life Hrs., 7 to 27W | Graybar Store
     
GE Lighting - Miniature Lamps, Pin/Plug-In Base, S8, 12.8V, 1200 Rated Life Hrs., 5000 Rated Life Hrs., 7 to 27W - 3057-12
+ / - Hover over image to Zoom
Other Views

    Miniature Lamps, Pin/Plug-In Base, S8, 12.8V, 1200 Rated Life Hrs., 5000 Rated Life Hrs., 7 to 27W

    Manufacturer: GE Lighting
    Manufacturer #: 3057-12
    SKU: 91021697
    $1.99
    Checking Pricing
         
    Quick Order:Y
    Rated Life (Hour):1200, 5000
    Wattage:7 to 27 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 3057-12
    • UNSPSC 39101622
    • Base Type Pin/Plug-In
    • Bulb Shape S8
    • Rated Life (Hour) 1200, 5000
    • Volts 12.8 V
    • Wattage 7 to 27 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    18389 Miniature - High Volume