Mulberry 30535 Die-Cast Aluminum Self Closing Cover, Vertical with Lock Hasps, 4-Screw Mount, 30A and 50A Range/Dryer Receptacles | Graybar Store
     
Mulberry - Die-Cast Aluminum Self Closing Cover, Vertical with Lock Hasps, 4-Screw Mount, 30A and 50A Range/Dryer Receptacles - 30535
+ / - Hover over image to Zoom
Other Views

    Die-Cast Aluminum Self Closing Cover, Vertical with Lock Hasps, 4-Screw Mount, 30A and 50A Range/Dryer Receptacles

    Manufacturer: Mulberry
    Manufacturer #: 30535
    SKU: 88181836
    $10.93
    Checking Pricing
         
    Material:Die-Cast Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30535
    • UNSPSC 39121304
    • Material Die-Cast Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Electrical Box Cover; Material: Heavy Duty Die-Cast Aluminum; Finish: Powder Coated; Mounting: 4-Screw (FS); Opening: 30 A And 50 A Range/Dryer Receptacle (2.125 IN Diameter)