Phoenix Contact 3048532 Connection Pin, Plastic, Black, 3mm Diameter | Graybar Store
     
Phoenix Contact - Connection Pin, Plastic, Black, 3mm Diameter - 3048532
+ / - Hover over image to Zoom
Other Views

    Connection Pin, Plastic, Black, 3mm Diameter

    Manufacturer: Phoenix Contact
    Manufacturer #: 3048532
    SKU: 25123755
    $2.66
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:black
    Material:Plastic
    Alternate Manufacturer Part No.:VS-UK 10.3-HESI N 2POL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3048532
    • Color black
    • Alternate Manufacturer Part No. VS-UK 10.3-HESI N 2POL
    • Material Plastic
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Connection pin, plastic, for coupling two fuse terminal blocks, color: black, diameter: 3 mm